Zoro Homepage

Conduit Fitting Sealing, 1 in, Threaded, PVC, PVC Coated, Black

  • Mfr # PV1000EYD3

  • Zoro # G0356058


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Sealing
Trade Size
1 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1000EYD3
Zoro #
G0356058
UPC #
847656072780
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
Application
To Connect and Change Direction of Conduit Runs
Hazardous Location
Yes
Hazardous Location Rating
Class I, Div 1 and 2 Groups C, D, Class III
Standards
NEC/CEC, UL 886, CSA C22.2
Type
Rigid

Description

Sealing Fitting,1in.,F/F W/Drn,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.