Zoro Homepage

Conduit Fitting Sealing, 1 in, Threaded, PVC, PVC Coated, Black

  • Mfr # PV1000EYSX31

  • Zoro # G0355181


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Sealing
Trade Size
1 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1000EYSX31
Zoro #
G0355181
UPC #
847656072841
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
Hazardous Location Rating
Class I, Div 1 and 2 Groups C, D, Class III
Standards
NEC/CEC, UL 886, CSA C22.2
Application
To Connect and Change Direction of Conduit Runs
Hazardous Location
Yes
Type
Rigid

Description

Sealing Fitting,1in.,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.