Conduit Fitting Sealing, 3-1/2 in, Threaded, PVC, Zinc Plated, Black
Mfr # PV3500EYD9
Zoro # G0353669
product price: $1,629.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Sealing
Trade Size
3-1/2 in
Connection Type
Threaded
Material
PVC
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV3500EYD9
Zoro #
G0353669
UPC #
847656078706
Country of Origin
United States
Dimensions
Trade Size
3-1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
PVC
Finish
Zinc Plated
Color
Black
Application
To Connect and Change Direction of Conduit Runs
Hazardous Location
Yes
Standards
NEC/CEC, UL 886, CSA C22.2
Hazardous Location Rating
Class I, Div 1 and 2 Groups C, D, Class III
Type
Rigid
Description
SealingFitting,3-1/2in,F/F W/Drn,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.