Conduit Fitting SEALING FITTINGS, 1 in, Threaded, PVC, PVC Coated, Black
Mfr # PV1000EYS316
Zoro # G0358018
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
SEALING FITTINGS
Trade Size
1 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1000EYS316
Zoro #
G0358018
UPC #
847656072827
Country of Origin
United States
Dimensions
Trade Size
1 in
Details
Item
Conduit Fitting
Conduit Fitting Type
SEALING FITTINGS
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
Standards
NEC/CEC, UL 886, CSA C22.2
Hazardous Location Rating
Class I, Div 1 and 2 Groups C, D, Class III
Application
To Connect and Change Direction of Conduit Runs
Hazardous Location
Yes
Type
Rigid
Description
EYS Male,Female 1 in. ,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.