Conduit Fitting SEALING FITTINGS, 3/4 in, Threaded, PVC, PVC Coated, Black

  • Mfr # PV0700EYS216

  • Zoro # G0358401


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
SEALING FITTINGS
Trade Size
3/4 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV0700EYS216
Zoro #
G0358401
UPC #
847656071660
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
SEALING FITTINGS
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
Application
To Connect and Change Direction of Conduit Runs
Hazardous Location Rating
Class I, Div 1 and 2 Groups C, D, Class III
Hazardous Location
Yes
Standards
NEC/CEC, UL 886, CSA C22.2
Type
Rigid

Description

EYS Male,Female 3/4 in. ,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.