Conduit Fitting U-Bolt, 2 in, PVC, PVC Coated, Black
Mfr # PV2000UB00
Zoro # G0361475
product price: $26.89
/eaKey Features
Conduit Fitting Type
U-Bolt
Trade Size
2 in
Material
PVC
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV2000UB00
Zoro #
G0361475
UPC #
847656076283
Country of Origin
Multiple
Dimensions
Trade Size
2 in
Thread Size
3/8"
Compatible Nominal Conduit/Pipe Size
2 in
Compatible Conduit Trade Size
2 in
Flange Thickness
2 in
Compatible Pipe Size
2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
U-Bolt
Material
PVC
Finish
PVC Coated
Color
Black
Application
Used To Hang Conduit
For Use With
Conduit
Nominal Conduit/Pipe
2 in
Resistance Properties
Corrosion Resistant
Load Capacity
0.34 lb
Weight
0.34 lb
Sub-Category
U-Bolt
Description
Conduit U-Bolt, Flange Thickness 2 in, Load Capacity 0.34 lb, Thread Size 3/8 In., Compatible Pipe Size 2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 2 in, Compatible Nominal Conduit/Pipe Size 2 in, For Use With Conduit, Mounting Type Screw On, Resistance Properties Corrosion Resistant, U-Bolt, Weight 0.34 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.