Conduit Fitting Connector, 2 in, Liquid-Tight, Steel, PVC Coated, Black
Mfr # PV2000LT20045
Zoro # G0355330
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV2000LT20045
Zoro #
G0355330
UPC #
847656076078
Country of Origin
Multiple
Dimensions
Trade Size
2 in
Compatible Knockout Trade Size
2 in
Conduit Trade Size
2 in
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 2 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 2 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.