Conduit Fitting Connector, 3 in, Liquid-Tight, Steel, Zinc Plated, Black
Mfr # PV3000LT300
Zoro # G0353851
product price: $1,533.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
3 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV3000LT300
Zoro #
G0353851
UPC #
847656078003
Country of Origin
Multiple
Dimensions
Trade Size
3 in
Compatible Knockout Trade Size
3 in
Conduit Trade Size
3 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Color
Black
Insulated
No
Standards
CSA Standard: C22.2 No. 18, UL Standard 514B
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Hazardous Location Rating
Not Rated
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Style - Connector
Straight
Box Connection
3 in MNPT
Mesh Material
No Strain Relief Mesh
External Grounding Lug
No
Liquid Tight / Dust Tight
Liquid Tight
Connector Style
Straight
Connection Orientation
Straight
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Conduit Fitting Material
Steel
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 3 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.