Rigid Coupling, 2-1/2 in, Threaded, Steel, PVC Coated, Black

  • Mfr # PV2500CP00

  • Zoro # G0359926


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2500CP00
Zoro #
G0359926
UPC #
847656053819
Country of Origin
United States

Dimensions

Trade Size
2-1/2 in
Overall Length
2 7/8 in
Thread Size
2 1/2"-8
Overall Height
2 7/8 in
Compatible Conduit Trade Size
2 1/4 in
Conduit Trade Size
2 1/2 in

Details

Item
Rigid
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
For Use With
RMC
Includes
PVC Sleeves on Both Ends
For Conduit Type
RMC
Insulated
Yes
Standards
UL Listed
Concrete Tight
Yes
Rain Tight
Yes
Compatible Conduit Type
RMC
Indoor/Outdoor Usage
Indoor/Outdoor
Connection Orientation
Straight
Conduit Fitting Material
Steel

Description

Rigid Coupling, Steel, Trade Size 2 1/2 in, Overall Length 2 7/8 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 1/2 In.-8, Conduit Fitting Type Coupling, Standards UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 2 7/8 in, Color Black, Compatible Conduit Trade Size 2 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes PVC Sleeves on Both Ends, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.