Conduit Fitting Coupling, 6 in, PVC, PVC Coated, Black
- Mfr # PV6000CP00
- Zoro # G0355385
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Coupling
Trade Size
6 in
Material
PVC
Finish
PVC Coated
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV6000CP00
- Zoro #
- G0355385
- UPC #
- 847656053864
- Country of Origin
- United States
Dimensions
- Trade Size
- 6 in
Details
- Item
- Conduit Fitting
- Conduit Fitting Type
- Coupling
- Material
- PVC
- Finish
- PVC Coated
- Color
- Black
- Standards
- UL 6A, CUL 6A
- Type
- Rigid
Description
Coupling,6 in.,RC PVC Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.