Electrical Box, FS Box Type, 2 Gangs, PVC

  • Mfr # PV0700FS22

  • Zoro # G0357467


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Box Type
FS
Number of Gangs
2 Gangs
Material
PVC
Length
5.16 in
Overall Width
4.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV0700FS22
Zoro #
G0357467
UPC #
847656071745
Country of Origin
Multiple

Dimensions

Length
5.16 in
Overall Width
4.19 in
Overall Depth
2.69 in
Conduit Size
3/4 in
Depth
2.69 in
Hub Size
3/4 in
Width
4.19 in

Details

Item
Electrical Box
Box Type
FS
Number of Gangs
2 Gangs
Material
PVC
Color
Black
Bracket Type
Lugs
Number of Inlets
1
Standard
UL 514B/ CSA C22.2 No.18

Description

Device Box, Number of Gangs 2, Number of Inlets 1, Length 5.16 in, Width 4.19 in, Depth 2.69 in, Hub Size 3/4 in, Color Black, Bracket Type Lugs, Box Type FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.