Zoro Homepage
This item is Discontinued.
Calbond Device Box, Cover, 2Gng, Round/Snap, PVC PV0000S32212

Device Box, Cover, 2Gng, Round/Snap, PVC (Discontinued)

  • Mfr # PV0000S32212
  • Zoro # G0357817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV0000S32212
Zoro #
G0357817
UPC #
847656070205
Country of Origin
Multiple

Dimensions

Height
4 5/16 in
Width
4 3/16 in

Details

Item
Weatherproof Cover
For Use With
Round Plug
Number of Gangs
2
Cover Material
Cast Iron
Lid Style
No Lid
Mounting Orientation
Vertical
Mounting Box
FS or FD Weatherproof Boxes

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Round Plug, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 2, Cover Material Cast Iron, Height 4 5/16 in, Width 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.