Conduit Fitting 90 Deg Elbow, 1-1/2 in, PVC, PVC Coated, Black
Mfr # PV1590YL00
Zoro # G0359619
product price:Â $84.59
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
90 Deg Elbow
Trade Size
1-1/2 in
Material
PVC
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV1590YL00
Zoro #
G0359619
UPC #
847656054274
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Thickness
0.29 in
Outside Dia.
1.9 in
Inside Dia.
1.61 in
Details
Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Material
PVC
Finish
PVC Coated
Color
Black
Application
Used In Stub Up Applications
Standards
UL6, ANSI C80.1
Type
Rigid
Description
Elbow,1-1/2 in. x 90 Deg Yard,GRC PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.