Zoro Homepage

RMC 45 Deg Elbow, 1 in, Threaded, Steel, PVC Coated, Black

  • Mfr # PV1045EL00

  • Zoro # G0360775


product price: $49.79
/ea

Key Features

Trade Size
1 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1045EL00
Zoro #
G0360775
UPC #
847656054014
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
5 25/32 in
Thickness
0.266 in
Outside Dia.
1.315 in
Thread Size
1"-11 1/2
Inside Dia.
1.049 in
Overall Height
10 in
Elbow Radius
5 13/16 in
Compatible Conduit Trade Size
1 in
Conduit Trade Size
1 in

Description

Elbow, 45 Degrees, Steel, Trade Size 1 in, Overall Length 5 25/32 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 5 13/16 in, Overall Height 10 in, Weight 1.6 lb, Color Black, Compatible Conduit Trade Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.