RMC 22.5 Deg Elbow, 3-1/2 in, Threaded, Steel, PVC Coated, Black
Mfr # PV3522EL00
Zoro # G0355960
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV3522EL00
Zoro #
G0355960
UPC #
847656054199
Country of Origin
United States
Dimensions
Trade Size
3-1/2 in
Overall Length
15 in
Thread Size
3 1/2"
Outside Dia.
4 in
Elbow Radius
15 in
Compatible Conduit Trade Size
3 1/2 in
Overall Height
37 in
Conduit Trade Size
3 1/2 in
Description
Elbow, 22.5 Degrees, Steel, Trade Size 3 1/2 in, Overall Length 15 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 1/2 In., Thread Type NPS, Thread Gender Male to Male, Elbow Angle 22.5 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 15 in, Overall Height 37 in, Weight 17.6 lb, Color Black, Compatible Conduit Trade Size 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.