Zoro Homepage

Conduit Fitting 90 Deg Elbow, 6 in, PVC, PVC Coated, BLACK

  • Mfr # PV6090EL00

  • Zoro # G0353538


product price: $1,801.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
6 in
Material
PVC
Finish
PVC Coated
Color
BLACK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV6090EL00
Zoro #
G0353538
UPC #
847656053987
Country of Origin
United States

Dimensions

Trade Size
6 in
Overall Length
72.3 in
Thickness
0.532 in
Outside Dia.
6-5/8 in
Inside Dia.
6.093 in

Details

Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Material
PVC
Finish
PVC Coated
Color
BLACK
Connector Type
90 Degrees
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Standards
UL/cUL UL6, ANSI C80.1 NEMA RN-1

Description

Elbow,6 in. x 90 Deg,GRC PVC Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.