Zoro Homepage

Electrical Box, Device Box Type, PVC

  • Mfr # PV0700OET2

  • Zoro # G0355315


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Box Type
Device
Material
PVC
Conduit Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV0700OET2
Zoro #
G0355315
UPC #
847656072087
Country of Origin
United States

Dimensions

Conduit Size
3/4 in

Details

Item
Electrical Box
Box Type
Device
Material
PVC

Description

Device Box,3/4in.,OET With Cover,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.