Zoro Homepage

Conduit Fitting Grounding Hub, 1-1/4 in, Threaded, PVC, PVC Coated, Black

  • Mfr # PV1200EYS41

  • Zoro # G0355638


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Hub
Trade Size
1-1/4 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1200EYS41
Zoro #
G0355638
UPC #
847656073800
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
Hazardous Location Rating
Class I, Div 1 and 2 Groups C, D, Class III
Hazardous Location
Yes
Application
To Connect and Change Direction of Conduit Runs
Standards
NEC/CEC, UL 886, CSA C22.2
Type
Rigid

Description

Female Hub,EYS,1-1/4in.,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.