Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Form Cover, FM8, 1/2 in., PVC

  • Mfr # PV0500180F

  • Zoro # G0360930


product price: $44.69
/ea

Key Features

Material
PVC COATED GALVANIZED RIGID
Color
Black
Application
PVC Coated FORM 8 Cover for Conduit Bodies
Type
FORM 8 COVER
Finish
PVC COATED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV0500180F
Zoro #
G0360930
UPC #
847656070465
Country of Origin
United States

Dimensions

Size
1/2"

Details

Item
Form Cover,FM8,1/2 in.,PVC
Material
PVC COATED GALVANIZED RIGID
Color
Black
Application
PVC Coated FORM 8 Cover for Conduit Bodies
Type
FORM 8 COVER
Finish
PVC COATED

Description

Form Cover,FM8,1/2 in.,PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.