Zoro Homepage

Hanger, Conduit; Pipe Use, 1 in, Steel, PVC Coated

  • Mfr # PV1000MH00

  • Zoro # G0361649


product price: $18.89
/ea

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
PVC Coated
For Use With
Conduit; Pipe
Sub-Category
Hangers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1000MH00
Zoro #
G0361649
UPC #
847656073121
Country of Origin
Multiple

Dimensions

Flange Thickness
1 in
Compatible Pipe Size
1 in
Compatible Nominal Conduit/Pipe Size
1 in
Compatible Conduit Trade Size
1 in

Details

Item
Hanger
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
PVC Coated
For Use With
Conduit; Pipe
Sub-Category
Hangers
Type
MINI HANGER
Color
Black
Includes
Nut, Screw
Weight
0.1 lb
Load Capacity
0.1 lb
Resistance Properties
Corrosion Resistant
Standard
UL STANDARD

Description

Conduit & Cable Hanger - Screw-On, Flange Thickness 1 in, Load Capacity 0.1 lb, Compatible Pipe Size 1 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 1 in, Compatible Nominal Conduit/Pipe Size 1 in, For Use With Cable, Conduit, Includes Nut, Screw, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers, Weight 0.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.