Hanger, Conduit; Pipe Use, 2-1/2 in, Steel, PVC Coated
Mfr # PV2500MH00
Zoro # G0361201
product price: $39.59
/eaKey Features
Nominal/Conduit Pipe
2-1/2 in
Material
Steel
Finish
PVC Coated
For Use With
Conduit; Pipe
Sub-Category
Hangers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV2500MH00
Zoro #
G0361201
UPC #
847656077105
Country of Origin
Multiple
Dimensions
Flange Thickness
2 1/2 in
Compatible Pipe Size
2 1/2 in
Compatible Conduit Trade Size
2 1/2 in
Compatible Nominal Conduit/Pipe Size
2 1/2 in
Details
Item
Hanger
Nominal/Conduit Pipe
2-1/2 in
Material
Steel
Finish
PVC Coated
For Use With
Conduit; Pipe
Sub-Category
Hangers
Color
Black
Includes
Nut, Screw
Type
MINI HANGER
Weight
0.4 lb
Load Capacity
0.4 lb
Resistance Properties
Corrosion Resistant
Standard
UL STANDARD
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 2 1/2 in, Load Capacity 0.4 lb, Compatible Pipe Size 2 1/2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 2 1/2 in, Compatible Nominal Conduit/Pipe Size 2 1/2 in, For Use With Cable, Conduit, Includes Nut, Screw, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers, Weight 0.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.