Hanger, Conduit Use, 3/8 in, Steel, PVC Coated
Mfr # PV0306HR00
Zoro # G0359040
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Nominal/Conduit Pipe
3/8 in
Material
Steel
Finish
PVC Coated
For Use With
Conduit
Sub-Category
Hangers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0306HR00
Zoro #
G0359040
UPC #
847656070441
Country of Origin
Multiple
Dimensions
Thread Size
3/8"
Length
6-ft
Overall Length
6 ft
Length (Straight Wireway)
6 ft
Compatible Conduit Trade Size
3/8 in
Details
Item
Hanger
Nominal/Conduit Pipe
3/8 in
Material
Steel
Finish
PVC Coated
For Use With
Conduit
Sub-Category
Hangers
Color
Black
Type
HANGER ROD
Description
Threaded Rods, Thread Size 3/8 In., Steel, Finish PVC Coated, Black, Overall Length 6 ft, Compatible Conduit Trade Size 3/8 in, For Use With Cable, Conduit, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.