One Hole Strap, Conduit; Pipe Use, 3/4 in, Steel, PVC Coated
Mfr # PV07001S00
Zoro # G0361341
product price: $28.79
/eaKey Features
Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
PVC Coated
For Use With
Conduit; Pipe
Sub-Category
Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV07001S00
Zoro #
G0361341
UPC #
847656071394
Country of Origin
Multiple
Dimensions
Flange Thickness
3/4 in
Compatible Nominal Conduit/Pipe Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Compatible Pipe Size
3/4 in
Details
Item
One Hole Strap
Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
PVC Coated
For Use With
Conduit; Pipe
Sub-Category
Straps
Type
STRAP
Color
Black
Compatible Conduit Type
RMC
Load Capacity
140 lb
Description
Conduit & Pipe Clamp, Flange Thickness 3/4 in, Load Capacity 140 lb, Compatible Pipe Size 3/4 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.