Zoro Homepage

IMC Elbow, 1 in, PVC, PVC Coated, Black

  • Mfr # PV1000LBY35

  • Zoro # G0357257


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Elbow
Trade Size
1 in
Material
PVC
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1000LBY35
Zoro #
G0357257
UPC #
847656073015
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
4.13 in
Hub Size
1 in
Width
2.58 in

Details

Item
IMC
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Color
Black
Application
To Connect and Change Direction of Conduit Runs
Standards
UL 514B, CSA C22.2 No.18
Conduit Outlet Body Capacity
3.0 cu in
Type
Rigid

Description

Elbow,1 in.,LBY Srvc Entrance PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.