IMC Pulling Elbow, 1/2 in, Threaded, Iron, PVC Coated, Black
Mfr # PV0500LBY15
Zoro # G0356940
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Pulling Elbow
Trade Size
1/2 in
Connection Type
Threaded
Material
Iron
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0500LBY15
Zoro #
G0356940
UPC #
847656070939
Country of Origin
Multiple
Dimensions
Trade Size
1/2 in
Overall Length
3.10 in
Conduit Outlet Body Hub Size
1/2 in
Hub Size
1/2 in
Width
2.33 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Description
Pull Elbow, Trade Size 1/2 in, For Use With Schedule 80 PVC Conduit, Iron, Black, Compatible Conduit Trade Size 1/2 in, Conduit Fitting Type Elbow, Connection Type Threaded, Finish PVC Coated, For Conduit Type IMC, Thread Gender Female to Female, Thread Size 1/2 in, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.