Zoro Homepage

IMC Pulling Elbow, 3/4 in, Threaded, Iron, PVC Coated, Black

  • Mfr # PV0700LBY25

  • Zoro # G0357388


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Pulling Elbow
Trade Size
3/4 in
Connection Type
Threaded
Material
Iron
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV0700LBY25
Zoro #
G0357388
UPC #
847656071950
Country of Origin
Multiple

Dimensions

Trade Size
3/4 in
Overall Length
3.60 in
Conduit Outlet Body Hub Size
3/4 in
Hub Size
3/4 in
Width
2.33 in
Thread Size
3/4 in
Compatible Conduit Trade Size
3/4 in

Description

Pull Elbow, Trade Size 3/4 in, For Use With Schedule 80 PVC Conduit, Iron, Compatible Conduit Trade Size 3/4 in, Conduit Fitting Type Elbow, Connection Type Threaded, Finish PVC Coated, For Conduit Type IMC, Thread Gender Female to Female, Thread Size 3/4 in, Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.