Conduit Fitting Junction Box, 1-1/2 in, PVC, PVC Coated, Black
Mfr # PV1500GUAB59
Zoro # G0354560
product price: $910.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Junction Box
Trade Size
1-1/2 in
Material
PVC
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1500GUAB59
Zoro #
G0354560
UPC #
847656074760
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Overall Length
5.83 in
Width
3-3/4 in
Height (In.)
3.85 in
Hub Size
1-1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Junction Box
Material
PVC
Finish
PVC Coated
Color
Black
Standards
NEC, UL886, ANSI C33.27, CSA C22.2 No.30, NEMA, EEMAC 3,4
Application
To Connect and Change Direction of Conduit Runs
Hazardous Location
Yes
Hazardous Location Rating
Class I, Groups C, D, Class III
Type
Rigid
Description
JunctionBox,1-1/2in,GUAB W/Al Cover,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.