Zoro Homepage

Nipple, 3/4", PVC COATED GALVANIZED RIGID, PVC COATED, Black

  • Mfr # PV07CLCN00

  • Zoro # G516206030


product price: $11.65
/ea

Key Features

Conduit Fitting Type
Nipple
Trade Size
3/4"
Material
PVC COATED GALVANIZED RIGID
Finish
PVC COATED
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV07CLCN00
Zoro #
G516206030
UPC #
84765600926
Country of Origin
United States

Dimensions

Trade Size
3/4"

Details

Conduit Fitting Type
Nipple
Material
PVC COATED GALVANIZED RIGID
Finish
PVC COATED
Color
Black

Description

3/4IN X CLOSE NIPPLE - PVC COATED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.