Radius Elbow 1-1/4 in Trade Size, PVC Coated, Black
Mfr # PV1218SW90
Zoro # G0357449
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Conduit Type
Radius Elbow
Trade Size
1-1/4 in
Nominal Length
18 in
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1218SW90
Zoro #
G0357449
UPC #
847656054434
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Nominal Length
18 in
Wall Thickness
.280 in
Inside Dia.
1.380 in
Outside Diameter
1.66 in
Details
Item
Metallic Conduit
Conduit Type
Radius Elbow
Material
Steel
Finish
PVC Coated
Color
Black
Standards
UL/CUL6, ANSI C80.1
Liquid Tight Conduit Application
Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Description
Conduit,1-1/4 in. x 90 Deg. x 18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.