Radius Elbow 3-1/2 in Trade Size, PVC Coated, Black
Mfr # PV3536SW90
Zoro # G0354125
product price: $1,113.99
/ea
Free Shipping & Returns
Key Features
Conduit Type
Radius Elbow
Trade Size
3-1/2 in
Nominal Length
37 in
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV3536SW90
Zoro #
G0354125
UPC #
847656054809
Country of Origin
United States
Dimensions
Trade Size
3-1/2 in
Nominal Length
37 in
Outside Diameter
4 in
Details
Item
Metallic Conduit
Conduit Type
Radius Elbow
Material
Steel
Finish
PVC Coated
Color
Black
Standards
UL/CUL6, ANSI C80.1
Liquid Tight Conduit Application
Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Description
Conduit,3-1/2 in. x 90 Deg. x 36 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.