Zoro Homepage

Radius Elbow 4 in Trade Size, PVC Coated, Black

  • Mfr # PV4036SW45

  • Zoro # G0354037


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Conduit Type
Radius Elbow
Trade Size
4 in
Nominal Length
39.3 in
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV4036SW45
Zoro #
G0354037
UPC #
847656055462
Country of Origin
United States

Dimensions

Trade Size
4 in
Nominal Length
39.3 in
Inside Dia.
4.026 in
Wall Thickness
0.474 in
Outside Diameter
4-1/2 in

Details

Item
Metallic Conduit
Conduit Type
Radius Elbow
Material
Steel
Finish
PVC Coated
Color
Black
Standards
UL/CUL6, ANSI C80.1
Liquid Tight Conduit Application
Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs

Description

Conduit,4 in. x 45 Deg. x 36 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.