Radius Elbow 4 in Trade Size, PVC Coated, Black
Mfr # PV4060SW90
Zoro # G0353486
product price: $2,331.99
/ea
Free Shipping & Returns
Key Features
Conduit Type
Radius Elbow
Trade Size
4 in
Nominal Length
39.3 in
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV4060SW90
Zoro #
G0353486
UPC #
847656054885
Country of Origin
United States
Dimensions
Trade Size
4 in
Nominal Length
39.3 in
Wall Thickness
0.474 in
Inside Dia.
4.026 in
Outside Diameter
4-1/2 in
Details
Item
Metallic Conduit
Conduit Type
Radius Elbow
Material
Steel
Finish
PVC Coated
Color
Black
Standards
UL/CUL6, ANSI C80.1
Liquid Tight Conduit Application
Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Description
Conduit,4 in. x 90 Deg. x 60 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.