Zoro Homepage

Radius Elbow 5 in Trade Size, PVC Coated, Black

  • Mfr # PV5060SW90

  • Zoro # G0353249


product price: $3,532.99
/ea
Item requires special delivery charges. A $20.00 per item surcharge will be applied.

Key Features

Conduit Type
Radius Elbow
Trade Size
5 in
Nominal Length
60 in
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV5060SW90
Zoro #
G0353249
UPC #
847656054922
Country of Origin
United States

Dimensions

Trade Size
5 in
Nominal Length
60 in
Wall Thickness
0.49 in
Inside Dia.
5.073 in
Outside Diameter
5.563 in

Details

Item
Metallic Conduit
Conduit Type
Radius Elbow
Material
Steel
Finish
PVC Coated
Color
Black
Standards
UL/CUL6, ANSI C80.1
Liquid Tight Conduit Application
Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs

Description

Conduit,5 in. x 90 Deg. x 60 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.