Radius Elbow 6 in Trade Size, PVC Coated, Black
Mfr # PV6048SW45
Zoro # G0353300
product price: $2,994.99
/ea
Item requires special delivery charges. A $21.25 per item surcharge will be applied.
Key Features
Conduit Type
Radius Elbow
Trade Size
6 in
Nominal Length
60 in
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV6048SW45
Zoro #
G0353300
UPC #
847656055554
Country of Origin
United States
Dimensions
Trade Size
6 in
Nominal Length
60 in
Inside Dia.
6.093 in
Wall Thickness
0.532 in
Outside Diameter
6-5/8 in
Details
Item
Metallic Conduit
Conduit Type
Radius Elbow
Material
Steel
Finish
PVC Coated
Color
Black
Standards
UL/CUL6, ANSI C80.1
Liquid Tight Conduit Application
Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Description
Conduit,6 in. x 45 Deg. x 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.