Zoro Homepage

RMC Reducer, 2 in x 1 in, Bushing, Steel, PVC Coated, Black

  • Mfr # PV2010RE63

  • Zoro # G0359759


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Reducer
Trade Size
2 in x 1 in
Connection Type
Bushing
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2010RE63
Zoro #
G0359759
UPC #
847656076382
Country of Origin
United States

Dimensions

Trade Size
2 in x 1 in
Thread Size
2" to 1"
Overall Height
1 in, 2 in
Compatible Conduit Trade Size
2 in to 1 in
Reduction Size
2 in to 1 in
Conduit Trade Size
2 in to 1 in

Details

Item
RMC
Conduit Fitting Type
Reducer
Connection Type
Bushing
Material
Steel
Finish
PVC Coated
Color
Black
For Use With
RMC
For Conduit Type
RMC
Standards
NEC/CEC, UL 886, CSA C22.2 No.30
Hazardous Location
Yes
Hazardous Location Rating
Class I, Div 1 and 2, Groups A, B, C, D, Class III
Insulated
Yes
Application
Used to Join Conduit and Fittings of Different Sizes
Compatible Conduit Type
RMC
Indoor/Outdoor Usage
Indoor/Outdoor
Rain Tight
Yes
Conduit Fitting Material
Steel

Description

Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 1 in, 2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 In. to 1 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 1 in, 2 in, Compatible Conduit Trade Size 2 in to 1 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 2 in to 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.