RMC Reducer, 3 in x 1-1/4 in, Bushing, Steel, PVC Coated, Black
Mfr # PV3012RE84
Zoro # G0356399
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Reducer
Trade Size
3 in x 1-1/4 in
Connection Type
Bushing
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV3012RE84
Zoro #
G0356399
UPC #
847656078256
Country of Origin
United States
Dimensions
Trade Size
3 in x 1-1/4 in
Thread Size
3" to 1 1/4"
Compatible Conduit Trade Size
3 in to 1 1/4 in
Overall Height
1 1/4 in, 3 in
Reduction Size
3 in to 1 1/4 in
Conduit Trade Size
3 in to 1 1/4 in
Details
Item
RMC
Conduit Fitting Type
Reducer
Connection Type
Bushing
Material
Steel
Finish
PVC Coated
Color
Black
Standards
NEC/CEC, UL 886, CSA C22.2 No.30
Insulated
Yes
Application
Used to Join Conduit and Fittings of Different Sizes
Hazardous Location Rating
Class I, Div 1 and 2, Groups A, B, C, D, Class III
For Use With
RMC
Hazardous Location
Yes
For Conduit Type
RMC
Compatible Conduit Type
RMC
Rain Tight
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Conduit Fitting Material
Steel
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 1 1/4 in, 3 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 In. to 1 1/4 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 1 1/4 in, 3 in, Compatible Conduit Trade Size 3 in to 1 1/4 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 3 in to 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.