Zoro Homepage

Rigid Union, 1-1/4 in, Threaded, Steel, PVC Coated, Black

  • Mfr # PV1200UNF405

  • Zoro # G0357047


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1200UNF405
Zoro #
G0357047
UPC #
847656074203
Country of Origin
Multiple

Dimensions

Trade Size
1-1/4 in
Overall Length
4-3/4 in
Overall Width
2 27/32 in
Compatible Conduit Trade Size
1 1/4 in
Overall Height
2 27/32 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
Ends - Hazardous Fittings
1 1/4 in FNPT x 1 1/4 in FNPT
Application
To Connect and Change Direction of Conduit Runs
Standards
CEC, CSA C22.2 No. 30, National Electric Code, UL 886
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class III
Thread Gender
Female to Female
Body Style
UNF
Fitting Type
Union
Number of Pieces
1
Thread Type
NPT
Series
UNF
Weight
1.5 lb
Connection Orientation
Straight
Conduit Fitting Material
Galvanized Steel
Item - Conduit Fitting
Union

Description

Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1 1/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in FNPT, Overall Length 4 3/4 in, Overall Height 2 27/32 in, Overall Width 2 27/32 in, Weight 1.5 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class III, UNF, For Use With Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.