Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Union, 1 in, Threaded, Steel, PVC Coated, Black

  • Mfr # PV1000UNY305

  • Zoro # G0358176


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Trade Size
1 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV1000UNY305
Zoro #
G0358176
UPC #
847656073282
Country of Origin
Multiple

Dimensions

Trade Size
1 in
Overall Length
4-47/64 in
Overall Width
1 31/32 in
Compatible Conduit Trade Size
1 in
Overall Height
1 31/32 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
Hazardous Location
Yes
Application
Used in Conduit Connections When Conduit Cannot be Turned
Includes
Close Nipple
Ends - Hazardous Fittings
1 in FNPT x 1 in MNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class III
Standards
CEC, CSA C22.2 No. 30, National Electric Code, UL 886
Connection Orientation
Straight
Body Style
UNY
Thread Type
NPT
Thread Gender
Female to Male
Number of Pieces
1
Weight
1.3 lb
Fitting Type
Union
Series
UNY
Item - Conduit Fitting
Union
Conduit Fitting Material
Galvanized Steel

Description

Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 4 47/64 in, Overall Height 1 31/32 in, Overall Width 1 31/32 in, Weight 1.3 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class III, UNY, For Use With Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.