Rigid Union, 1/2 in x 3/4 in, Threaded, Steel, Plain, Black
Mfr # PV0700UNF215
Zoro # G0357625
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Union
Trade Size
1/2 in x 3/4 in
Connection Type
Threaded
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0700UNF215
Zoro #
G0357625
UPC #
847656072230
Country of Origin
Multiple
Dimensions
Trade Size
1/2 in x 3/4 in
Overall Length
3 in
Overall Height
1 7/8 in
Reduction Size
3/4 in to 1/2 in
Compatible Conduit Trade Size
1/2 in, 3/4 in
Overall Width
1 7/8 in
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1/2 in, 3/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1/2 in, 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 1/2 in FNPT, Overall Length 3 in, Overall Height 1 7/8 in, Overall Width 1 7/8 in, Weight 0.6 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class III, UNF, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.