Rigid Union, 1/2 in x 3/4 in, Threaded, Steel, PVC Coated, Black

  • Mfr # PV0700UNY215

  • Zoro # G0357421


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
1/2 in x 3/4 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV0700UNY215
Zoro #
G0357421
UPC #
847656072254
Country of Origin
Multiple

Dimensions

Trade Size
1/2 in x 3/4 in
Overall Length
3-11/16 in
Compatible Conduit Trade Size
1/2 in, 3/4 in
Reduction Size
3/4 in to 1/2 in
Overall Height
1 7/8 in
Overall Width
1 7/8 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
Includes
Close Nipple
Standards
CEC, CSA C22.2 No. 30, National Electric Code, UL 886
For Use With
Conduit
Application
Used in Conduit Connections When Conduit Cannot be Turned
Hazardous Location
Yes
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class III
Ends - Hazardous Fittings
3/4 in FNPT x 1/2 in MNPT
Series
UNY
Weight
0.8 lb
Connection Orientation
Straight
Thread Gender
Female to Male
Body Style
UNY
Compatible Conduit Type
Vertical or Horizontal Rigid Conduit
Number of Pieces
1
Thread Type
NPT
Fitting Type
Union
Conduit Fitting Material
Galvanized Steel
Item - Conduit Fitting
Union

Description

Straight Union - Conduit to Conduit, Thread Gender Female to Male, Trade Size 1/2 in, 3/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1/2 in, 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 1/2 in MNPT, Overall Length 3 11/16 in, Overall Height 1 7/8 in, Overall Width 1 7/8 in, Weight 0.8 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class III, UNY, For Use With Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.