Zoro Homepage

Rigid Union, 2-1/2 in, Threaded, Steel, PVC Coated, Black

  • Mfr # PV2500UNF705

  • Zoro # G0355105


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2500UNF705
Zoro #
G0355105
UPC #
847656077228
Country of Origin
Multiple

Dimensions

Trade Size
2-1/2 in
Overall Length
7-3/16 in
Overall Width
4 3/8 in
Compatible Conduit Trade Size
2 1/2 in
Overall Height
4 3/8 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
Ends - Hazardous Fittings
2 1/2 in FNPT x 2 1/2 in FNPT
Application
To Connect and Change Direction of Conduit Runs
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class III
Standards
CEC, CSA C22.2 No. 30, National Electric Code, UL 886
Connection Orientation
Straight
Thread Type
NPT
Thread Gender
Female to Female
Weight
5 lb
Number of Pieces
1
Fitting Type
Union
Series
UNF
Body Style
UNF
Conduit Fitting Material
Galvanized Steel
Item - Conduit Fitting
Union

Description

Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 2 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 2 1/2 in FNPT, Overall Length 7 3/16 in, Overall Height 4 3/8 in, Overall Width 4 3/8 in, Weight 5 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class III, UNF, For Use With Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.