Zoro Homepage

Rigid Union, 2 in, Threaded, Steel, PVC Coated, Black

  • Mfr # PV2000UNF605

  • Zoro # G0355881


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
2 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2000UNF605
Zoro #
G0355881
UPC #
847656076290
Country of Origin
Multiple

Dimensions

Trade Size
2 in
Overall Length
6-9/16 in
Compatible Conduit Trade Size
2 in
Overall Width
3 7/8 in
Overall Height
3 7/8 in

Description

Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in FNPT, Overall Length 6 9/16 in, Overall Height 3 7/8 in, Overall Width 3 7/8 in, Weight 3.6 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class III, UNF, For Use With Conduit, Conduit Fitting Type Union

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.