Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Union, 3-1/2 in, Threaded, Steel, PVC Coated, Black

  • Mfr # PV3500UNF905

  • Zoro # G0354229


product price: $1,085.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV3500UNF905
Zoro #
G0354229
UPC #
847656078959
Country of Origin
Multiple

Dimensions

Trade Size
3-1/2 in
Overall Length
8-1/8 in
Overall Width
5 25/32 in
Overall Height
5 25/32 in
Compatible Conduit Trade Size
3 1/2 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C, D, Class III
Application
To Connect and Change Direction of Conduit Runs
Standards
CEC, CSA C22.2 No. 30, National Electric Code, UL 886
Ends - Hazardous Fittings
3 1/2 in FNPT x 3 1/2 in FNPT
Fitting Type
Union
Thread Gender
Female to Female
Thread Type
NPT
Connection Orientation
Straight
Weight
8.2 lb
Series
UNF
Number of Pieces
1
Body Style
UNF
Conduit Fitting Material
Galvanized Steel
Item - Conduit Fitting
Union

Description

Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 3 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in FNPT, Overall Length 8 1/8 in, Overall Height 5 25/32 in, Overall Width 5 25/32 in, Weight 8.2 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class III, UNF, For Use With Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.