Zoro Homepage

Rigid Union, 4 in, Threaded, Steel, PVC Coated, Black

  • Mfr # PV4000UNF1005

  • Zoro # G0354019


product price: $1,342.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
4 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV4000UNF1005
Zoro #
G0354019
UPC #
847656079932
Country of Origin
Multiple

Dimensions

Trade Size
4 in
Overall Length
8-1/8 in
Compatible Conduit Trade Size
4 in
Overall Height
6 9/32 in
Overall Width
6 9/32 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
Application
To Connect and Change Direction of Conduit Runs
Standards
CEC, CSA C22.2 No. 30, National Electric Code, UL 886
Ends - Hazardous Fittings
4 in FNPT x 4 in FNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C, D, Class III
Connection Orientation
Straight
Thread Type
NPT
Thread Gender
Female to Female
Series
UNF
Body Style
UNF
Fitting Type
Union
Weight
10 lb
Number of Pieces
1
Item - Conduit Fitting
Union
Conduit Fitting Material
Galvanized Steel

Description

Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 4 in, Ends - Hazardous Fittings 4 in FNPT x 4 in FNPT, Overall Length 8 1/8 in, Overall Height 6 9/32 in, Overall Width 6 9/32 in, Weight 10 lb, Steel, Finish PVC Coated, Urethane Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class III, UNF, For Use With Conduit, Conduit Fitting Type Union

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.