RMC 22.5 Deg Elbow, 1-1/2 in, Threaded, Steel, PVC Coated, Black

  • Mfr # PV1522EL00

  • Zoro # G0360011


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Trade Size
1-1/2 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1522EL00
Zoro #
G0360011
UPC #
847656054151
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in
Overall Length
8 9/32 in
Thread Size
1 1/2"-11 1/2
Inside Dia.
1.610 in
Outside Dia.
1.900 in
Thickness
0.290 in
Overall Height
20 9/32 in
Elbow Radius
8 5/16 in
Compatible Conduit Trade Size
1 1/2 in
Conduit Trade Size
1 1/2 in

Details

Item
RMC
Conduit Fitting Type
22.5 Deg Elbow
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
Includes
Corrosion Resistant Coating Provided on Threads
Insulated
Yes
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Standards
NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1
For Use With
RMC
For Conduit Type
RMC
Connection Orientation
22.5 Degrees
Weight
3 lb
Thread Type
NPS
Rain Tight
Yes
Thread Gender
Male to Male
Elbow Angle
22.5 Degrees
Compatible Conduit Type
RMC
Indoor/Outdoor Usage
Indoor/Outdoor
Conduit Fitting Material
Steel

Description

Elbow, 22.5 Degrees, Steel, Trade Size 1 1/2 in, Overall Length 8 9/32 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 22.5 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 8 5/16 in, Overall Height 20 9/32 in, Weight 3 lb, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.