Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RMC 45 Deg Elbow, 3-1/2 in, Threaded, Steel, PVC Coated, Black

  • Mfr # PV3545EL00

  • Zoro # G0355951


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV3545EL00
Zoro #
G0355951
UPC #
847656054076
Country of Origin
United States

Dimensions

Trade Size
3-1/2 in
Overall Length
22 13/16 in
Outside Dia.
4 in
Thread Size
3 1/2"
Compatible Conduit Trade Size
3 1/2 in
Overall Height
26 in
Elbow Radius
15 in
Conduit Trade Size
3 1/2 in

Details

Item
RMC
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Black
For Conduit Type
RMC
Standards
NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1
Includes
Corrosion Resistant Coating Provided on Threads
Insulated
Yes
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
For Use With
RMC
Rain Tight
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Thread Type
NPS
Elbow Angle
45 Degrees
Thread Gender
Male to Male
Connection Orientation
45 Degrees
Compatible Conduit Type
RMC
Weight
19.5 lb
Conduit Fitting Material
Steel

Description

Elbow, 45 Degrees, Steel, Trade Size 3 1/2 in, Overall Length 22 13/16 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 1/2 In., Thread Type NPS, Thread Gender Male to Male, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards NEMA RN-1, UL File Number E226472, UL/cUL Listed, UL6 and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Elbow Radius 15 in, Overall Height 26 in, Weight 19.5 lb, Color Black, Compatible Conduit Trade Size 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.