RMC 90 Deg Elbow, 1-1/4 in, Threaded, Malleable Iron, PVC Coated, Black
Mfr # PV1200EL49
Zoro # G0357379
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
90 Deg Elbow
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Malleable Iron
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1200EL49
Zoro #
G0357379
UPC #
847656073763
Country of Origin
Multiple
Dimensions
Trade Size
1-1/4 in
Overall Length
3 1/2 in
Thread Size
1 1/4"-11 1/2
Compatible Conduit Trade Size
1 1/4 in
Overall Height
3 1/2 in
Elbow Radius
3 1/2 in
Conduit Trade Size
1 1/4 in
Description
Elbow, 90 Degrees, Steel, Trade Size 1 1/4 in, Overall Length 3 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPS, Thread Gender Female to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards Class I, Division 1 & 2, Groups A, B, C, D Class III, EL 49-79 Class I, Division 1 & 2, Groups C, D Class III, CSA Standard: C22.2 No. 30, NEC/CEC, EL 19-39, UL Standard: 514B, For Use With RMC, For Conduit Type RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.