Zoro Homepage

RMC 90 Deg Elbow, 1 in, Threaded, Malleable Iron, PVC Coated, Black

  • Mfr # PV1000EL39

  • Zoro # G0358219


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
1 in
Connection Type
Threaded
Material
Malleable Iron
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1000EL39
Zoro #
G0358219
UPC #
847656072742
Country of Origin
Multiple

Dimensions

Trade Size
1 in
Overall Length
3 in
Thread Size
1"-11 1/2
Overall Height
3 in
Elbow Radius
3 in
Compatible Conduit Trade Size
1 in
Conduit Trade Size
1 in

Details

Item
RMC
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Malleable Iron
Finish
PVC Coated
Color
Black
Hazardous Location
Yes
Standards
Class I, Division 1 & 2, Groups A, B, C, D Class III, EL 49-79, Class I, Division 1 & 2, Groups C, D Class III, CSA Standard: C22.2 No. 30, NEC/CEC, EL 19-39, UL Standard: 514B
Includes
Malleable Fitting
Hazardous Location Rating
Class I, Div 1 and 2, Groups A, B, C, D, Class III
For Use With
RMC
Insulated
Yes
For Conduit Type
RMC
Application
Used Where Very Tight Radius Elbow is Required
Conduit Outlet Body Capacity
3.0 cu. in.
Type
Malleable Fitting
Compatible Conduit Type
RMC
Thread Type
NPS
Indoor/Outdoor Usage
Indoor/Outdoor
Rain Tight
Yes
Connection Orientation
90 Degrees
Elbow Angle
90 Degrees
Thread Gender
Female to Female
Conduit Fitting Material
Malleable Iron

Description

Elbow, 90 Degrees, Steel, Trade Size 1 in, Overall Length 3 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Thread Type NPS, Thread Gender Female to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards Class I, Division 1 & 2, Groups A, B, C, D Class III, EL 49-79, Class I, Division 1 & 2, Groups C, D Class III, CSA Standard: C22.2 No. 30, NEC/CEC, EL 19-39, UL Standard: 514B, For Use With RMC, For Conduit Type RMC, Elbow Radius 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.