Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RMC 90 Deg Elbow, 1 in, Threaded, Malleable Iron, PVC Coated, Black

  • Mfr # PV1000EL395

  • Zoro # G0357850


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
1 in
Connection Type
Threaded
Material
Malleable Iron
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1000EL395
Zoro #
G0357850
UPC #
847656072759
Country of Origin
Multiple

Dimensions

Trade Size
1 in
Overall Length
1 7/8 in
Thread Size
1"-11 1/2
Compatible Conduit Trade Size
1 in
Elbow Radius
1 7/8 in
Overall Height
1 7/8 in
Conduit Trade Size
1 in

Details

Item
RMC
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Malleable Iron
Finish
PVC Coated
Color
Black
Insulated
Yes
Includes
Sealing Form, Sealing Sleeves
Application
Used Where Very Tight Radius Elbow is Required
For Conduit Type
RMC
Hazardous Location
Yes
Standards
CSA Standard: C22.2 No. 30, EL 195-395, Class I, Division 1 & 2, Groups A, B, C, D Class III, NEC/CEC, UL Standard: 886
Hazardous Location Rating
Class I, Div 1 and 2, Groups A, B, C, D, Class III
For Use With
RMC
Conduit Outlet Body Capacity
3.0 cu. in.
Type
Malleable Fitting
Elbow Angle
90 Degrees
Thread Type
NPS
Connection Orientation
90 Degrees
Compatible Conduit Type
RMC
Rain Tight
Yes
Thread Gender
Male to Male
Indoor/Outdoor Usage
Indoor/Outdoor
Conduit Fitting Material
Malleable Iron

Description

Elbow, 90 Degrees, Steel, Trade Size 1 in, Overall Length 1 7/8 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Thread Type NPS, Thread Gender Male to Male, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CSA Standard: C22.2 No. 30, EL 195-395, Class I, Division 1 & 2, Groups A, B, C, D Class III, NEC/CEC, UL Standard: 886, For Use With RMC, For Conduit Type RMC, Elbow Radius 1 7/8 in, Overall Height 1 7/8 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.