Zoro Homepage

RMC 90 Deg Elbow, 2 in, Threaded, Malleable Iron, PVC Coated, Black

  • Mfr # PV2000EL69

  • Zoro # G0355586


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
2 in
Connection Type
Threaded
Material
Malleable Iron
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2000EL69
Zoro #
G0355586
UPC #
847656075866
Country of Origin
Multiple

Dimensions

Trade Size
2 in
Overall Length
7 in
Thread Size
2"-11 1/2
Elbow Radius
7 in
Compatible Conduit Trade Size
2 in
Overall Height
7 ft
Conduit Trade Size
2 in

Description

Elbow, 90 Degrees, Steel, Trade Size 2 in, Overall Length 7 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 In.-11 1/2, Thread Type NPS, Thread Gender Female to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards Class I, Division 1 & 2, Groups A, B, C, D Class III, EL 49-79, Class I, Division 1 & 2, Groups C, D Class III, UL Standard: 514B, CSA Standard: C22.2 No. 30, NEC/CEC, EL 19-39, For Use With RMC, For Conduit Type RMC, Elbow Radius 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.